![mil302b21xxxl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/229301170.jpg?preset=medium)
MILWAUKEE TOOL 302B-213X M12 Heated Hoodie Kit - XXXL, Black
Description
One-touch LED controller with (3) heat settings
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie Kit | Type | Cordless, Insulated, Water/Wind Resistant |
Size | 3X-Large | Gender | Men |
Chest Size | 48 - 50 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining |
Closure Type | Zipper | Number of Pockets | (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 302B-21 |
Length | 20 in | Battery Type | Redlithium |
Includes | (1) M12 Heated Hoodie (302-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Battery Holder | Standards | UL Listed |
Application | For Variety of Demanding Work Environments | UPC | 045242523542 |
Packages
1 - UNIT - 1 |