Abbotsford
mil302g20l

MILWAUKEE TOOL 302G-20L M12 Heated Hoodie (Hoodie Only) - Large, Gray

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302G-20L

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.INCLUDES:(1) M12 Heated Hoodie(1) M12 Battery Holder

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Men
Chest Size 42 - 44 in Charging Time Up to 6 hr
Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining Closure Type Zipper
Number of Pockets (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket Color Gray
Series 302G-20 Length 20 in
Battery Type Redlithium Includes (1) M12 Heated Hoodie (302-20), (1) M12 Battery Holder
Standards UL Listed Application For Variety of Demanding Work Environments
UPC 045242523702

Packages

1 - UNIT - 1