MILWAUKEE TOOL 302G-21XL M12 Heated Hoodie Kit - XL, Grey
Description
One-touch LED controller with (3) heat settings
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie Kit | Type | Cordless, Insulated, Water/Wind Resistant |
Size | X-Large | Gender | Men |
Chest Size | 44 - 46 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining |
Closure Type | Zipper | Number of Pockets | 5 |
Color | Gray | Series | 302-21 |
Length | 20 in | Battery Type | Redlithium |
Voltage Rating | 12 V | Includes | (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium Ion Battery Charger, (1) M12 Battery Holder |
Standards | UL Listed | Application | For Variety of Demanding Work Environments |
UPC | 045242523658 |
Packages
1 - UNIT - 1 |