Abbotsford
mil302g21xxxl

MILWAUKEE TOOL 302G-213X M12 Heated Hoodie Kit - XXXL, Grey

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302G-213X

Description

One-touch LED controller with (3) heat settings

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless, Insulated, Water/Wind Resistant
Size 3X-Large Gender Men
Chest Size 48 - 50 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining
Closure Type Zipper Number of Pockets (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket
Color Gray Series 302G-21
Length 20 in Battery Type Redlithium
Includes (1) M12 Heated Hoodie (302-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Battery Holder Standards UL Listed
Application For Variety of Demanding Work Environments UPC 045242523672

Packages

1 - UNIT - 1