Abbotsford
mil302r20l

MILWAUKEE TOOL 302R-20L M12 Heated Hoodie - Large, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302R-20L
Documents Documents

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.INCLUDES:(1) M12 Heated Hoodie (302-20)(1) M12 Battery HolderKEY FEATURES:- Quick-heat function reaches selected temperature 3X FASTER- Up to (6) hours of run-time with M12 REDLITHIUM 1.5 Compact Battery Pack- Washer and dryer safe- Fitted hood provides full range of vision when worn under a hard hat- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket- One-touch LED controller with (3) heat settings per heat zone- Heating Zones: Chest, Back- Waffle weave thermal lining traps heat- Durable utility pockets with reinforced edges to protect from abrasion

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Men
Chest Size 42 - 44 in Battery Voltage 12 V
Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining Closure Type Zipper
Number of Pockets 4 Color Red
Series 302-20 Length 20 in
Battery Type Redlithium Includes (1) 302-20 M12 Heated Hoodie, (1) M12 Battery Holder
Application For Protection against Cold Weather, Making your Body Warm by its Insulated Heat Feature UPC 045242524143

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok