Abbotsford
mil302r21l

MILWAUKEE TOOL 302R-21L M12 Heated Hoodie Kit - Large, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302R-21L

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.INCLUDES:(1) M12 Heated Hoodie (302-20)(1) M12 REDLITHIUM™ CP1.5 Battery Pack (48-11-2401)(1) M12 Lithium-ion Battery Charger (48-59-2401)(1) M12 Battery HolderKEY FEATURES:- Quick-heat function reaches selected temperature 3X FASTER- Up to (6) hours of run-time with M12 REDLITHIUM 1.5 Compact Battery Pack- Washer and dryer safe- Fitted hood provides full range of vision when worn under a hard hat- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket- One-touch LED controller with (3) heat settings per heat zone- Heating Zones: Chest, Back- Waffle weave thermal lining traps heat- Durable utility pockets with reinforced edges to protect from abrasion

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Men
Chest Size 42 - 44 in Battery Capacity 1.5 Ah
Battery Voltage 12 V Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining
Closure Type Zipper Number of Pockets 4
Color Red Series 302-21
Length 20 in Battery Type Redlithium
Includes (1) 302-20 M12 Heated Hoodie, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder Application For Withstanding the Cold Temperature while you Work Outdoors
UPC 045242523764

Packages

1 - UNIT - 1