Abbotsford
Final sale
mil336bl21s

MILWAUKEE TOOL 336BL-21S M12™ Women’s Heated Hoodie Kit - Small, Blue

Price $218.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:336BL-21S

Description

Powered by our M12™ REDLITHIUM™ Battery Technology, our M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows our users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie with Drawstring Type Machine Washable
Size Small Gender Women
Material Cotton/Polyester Number of Pockets 4
Color Blue Series 336
Battery Type Redlithium Seam Style Double Stitched
UPC 045242750818

Packages

1 - UNIT - 1