Abbotsford
mil56121l

MILWAUKEE TOOL 561-21L USB Rechargeable Heated Gloves - Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:561-21L

Description

Milwaukee® REDLITHIUM™ USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON™ Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM™ USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold.INCLUDES:(1) Heavy Duty Cord and Wall Plug(2) REDLITHIUM™ USB BATTERY (48-11-2130)(2) Glove Controller/ChargersKEY FEATURES:- Quick-heat function reaches selected temperature 3X FASTER - One-touch LED controller with (3) heat settings - Up to (6) hours of run-time with REDLITHIUM™ USB Battery Pack - Heating Zones: Back of Hands and Fingers - GRIDIRON™ Ripstop Polyester is 3X More Durable and 25% Lighter than 12oz cotton duck to survive the jobsite without the bulk of traditional work wear - Leather palms and fingers improve dexterity - SMARTSWIPE™ index fingers permits the use of touch screen devices without removing gloves - Built-in terry cloth sweat wipe - Extended cuff protects from the elements

Specifications

Brand Name Milwaukee Sub Brand M12™ HEATED GEAR
Item Name Heated Gloves Type USB Rechargeable
Gender None Size Large
Material Ripstop Polyester Color Black
Length 8 in Cuff/Wrist Style Extended Cuff
Palm Construction Leather Series 561-21
Includes (2) 48-11-2130 Battery, Split USB Charging Cable, Wall Plug, Charger Standards UL Listed
UPC 045242527380

Packages

1 - UNIT - 1