Abbotsford
mil56121m

MILWAUKEE TOOL 561-21M USB Rechargeable Heated Gloves - Medium, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:561-21M
Documents Documents

Description

Milwaukee REDLITHIUM USB Heated Gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GRIDIRON Ripstop Polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold. INCLUDES: (2) REDLITHIUM USB BATTERY, (1) REDLITHIUM USB Battery & Charger Kit and (1) Heavy Duty Cord and Wall Plug.

Specifications

Brand Name Milwaukee Sub Brand M12™ HEATED GEAR
Item Name Heated Gloves Type USB Rechargeable
Size Medium Material Ripstop Polyester
Color Black Length 8 in
Cuff/Wrist Style Extended Cuff Palm Construction Leather
Series 561-21 Thickness not applicable
Includes (2) 48-11-2130 Battery, Split USB Charging Cable, Wall Plug, Charger Standards UL Listed
UPC 045242527373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok