![kln60208rb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287320733.jpg?preset=medium)
KLEIN TOOLS 60208RB Nylon Suspenders, Rainbow
Description
Clips and slides are nickel-plated for corrosion resistance. Extra-strong belt clips have alligator teeth for added gripping power. One size fits all.
Specifications
Brand Name | Klein Tools | Item Name | Web Suspender |
Type | Adjustable Back Strap Spreader | Size | Universal |
Color | Rainbow | Material | Nylon |
Width | 2 in | Standards | California Proposition 65 Warning |
UPC | 926446020856 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |