
RACK-A-TIERS 43606 2-inch Wide Nylon Straps Suspenders
Description
Molded Air-Channel Support Suspenders sit comfortably on your shoulders. Stay mobile and keep your equipment secure.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Air-Channel Suspender | Type | Molded |
Size | Medium | Color | Black |
Closure Type | Heavy Duty Spring Hook | Material | Leather, Nylon Strap |
Width | 2 in | UPC | 625912436060 |
Packages
1 - UNIT - 1 |