KLEIN TOOLS 60123 Klein Cooling Bandana, Black
Description
The Klein Cooling Bandana helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Machine or hand wash; air dry.
Specifications
Brand Name | Klein Tools | Item Name | Cooling Bandana |
Type | Cooling Bandana | Size | 35.5 in L x 2 in W x 0.4 in H |
Color | Black | Material | PVA |
Closure Type | Tie | Application | Helps Keep the Body Cool in Hot Environments or During High Levels of Activity |
UPC | 092644601231 |
Packages
1 - UNIT - 1 |