Abbotsford
kln60439

KLEIN TOOLS 60439 Neck and Face Cooling Band, Blue

Price $15.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60439

Description

Klein Tools' Neck and Face Cooling Band can be worn wet or dry and has UPF 50+ protection. Cooling is immediate after getting wet and will last for hours. This cooling band is made with super evaporative performance knit fabric and has non-fraying, finished elastic edges. Anti-odor treatment provides long lasting freshness. Wear under a hard hat or alone. Available in blue or high-visibility yellow.


This cooling band is designed using super evaporative performance knit fabric

Secure fit and won’t unravel with sewn elastic ends

Anti-odor treatment for long lasting freshness

Seamless, moisture-wicking fabric can be worn wet or dry

When wet, cooling is instant and can last for hours

UPF 50+ sun protection from harmful UV rays

Versatile cooling band can be worn many ways

Can be worn by itself or under a hard hat

Reflective accents

Specifications

Brand Name Klein Tools Item Name Neck and Face Cooling Band
Type Evaporative, Non-Fraying Size Universal
Color Blue Material 92% Polyester, 8% Spandex
Pattern Solid UV Protection 0.5
Application For Body Cooling UPC 092644604393

Packages

1 - UNIT - 1