
KLEIN TOOLS 60465 Neck and Face Cooling Band, High-Visibility Yellow
Description
Klein Tools' Neck and Face Cooling Band can be worn wet or dry and has UPF 50+ protection. Cooling is immediate after getting wet and will last for hours. This cooling band is made with super evaporative performance knit fabric and has non-fraying, finished elastic edges. Anti-odor treatment provides long lasting freshness. Wear under a hard hat or alone. Available in blue or high-visibility yellow.
Specifications
Brand Name | Klein Tools | Item Name | Neck and Face Cooling Band |
Type | Cooling Headwear | Size | One Size |
Color | High Visibility Yellow | Material | Polyester/Spandex |
Pattern | Solid | Soaking Time | — |
Closure Type | — | UV Protection | 50 |
Application | For Body Cooling | UPC | 092644604652 |
Packages
1 - UNIT - 1 |