Abbotsford
Final sale
kln60093

KLEIN TOOLS 60093 Klein Cooling Towel, Gray

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:60093

Description

Klein Cooling Towel helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.PRODUCT FEATURES:- Advanced PVA cooling technology - Feels cooler than ambient air temperature - Activates quickly; under a minute! - Stays cool for hours - Multi-use; reactivate several times - 13-Inch x 29.5-Inch (330 mm x 749 mm) - To activate or re-use, wet the towel and gently wring out the excess water - Machine or hand wash with mild detergent; air dry only - Store damp in storage tube with cap off for daily use

Specifications

Brand Name Klein Tools Item Name Cooling Towel
Type Cooling Towel Size 29-1/2 in L x 13 in W
Color Gray Material PVA
Application Helps keep the body cool in hot environments or during high levels of activity UPC 092644600937

Packages

1 - UNIT - 1