Abbotsford
Final sale
bra75447314703

W H BRADY BMP51 Brady BMP®51 Label Maker, with Rechargeable Li-Ion Battery Pack and AC Adaptor/Battery Charger

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:BMP51

Description

The BMP®51 Label Maker is a portable printer that can print labels up to 1.5” wide. It has similar features as the BMP®53 Label Maker, except that it offers a large display screen, built-in labeling apps, and other features that allow you to create labels without being tethered to a computer or other device.


Handheld label printer for creating multi-line labels to identify wires, panels, circuit boards and any other industrial items

QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas

Prints text in single color and in different text sizes ranging from 4 point to 103 point.

Compatible with Brady BMP51 printer continuous tape cartridges to enable printing of various styles and widths

Offers three power options: AC Power (included), rechargeable Lithium Ion Battery (included), or 8 AA's (not included)

Pair with Brady Express Labels mobile app to print label files from cloud storage providers, including Fluke Networks Linkware Live Solution

NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor.

Specifications

Brand Name Brady Sub Brand BMP®51 Label Printer
Type Printer Print Resolution 300 dpi
Memory 48 MB Weight 2.6 lb
Warranty 2 Years Standards FCC Part 15 Class A
Application Audio/Visual Labeling; Data Communications Labeling; Cable & Wire Marking; Facility ID; Laboratory ID; Maintenance Labeling; Product ID; Safety Labeling UPC 754473147037

Packages

1 - UNIT - 1
Customers who bought this item also bought