W H BRADY BMP51 Brady BMP®51 Label Maker, with Rechargeable Li-Ion Battery Pack and AC Adaptor/Battery Charger
Description
The BMP®51 Label Maker is a portable printer that can print labels up to 1.5” wide. It has similar features as the BMP®53 Label Maker, except that it offers a large display screen, built-in labeling apps, and other features that allow you to create labels without being tethered to a computer or other device.
Specifications
Brand Name | Brady | Sub Brand | BMP®51 Label Printer |
Type | Printer | Print Resolution | 300 dpi |
Memory | 48 MB | Weight | 2.6 lb |
Warranty | 2 Years | Standards | FCC Part 15 Class A |
Application | Audio/Visual Labeling; Data Communications Labeling; Cable & Wire Marking; Facility ID; Laboratory ID; Maintenance Labeling; Product ID; Safety Labeling | UPC | 754473147037 |
Packages
1 - UNIT - 1 |