W H BRADY XC-1500-580-YL-BK LABEL BLK/YEL OUTDOOR19in X 1/5in VINYL
Description
IDXPERT™ LABXPERT™ Label features excellent cold-weather performance, Excellent water oil resistance, Good moisture resistance, High adhesion. Ideal for use outdoors. Applications include General Industrial Identification, General ID, General Identification, Laboratory Identification, Outside-of-Panel Markings, Panel Identification, Voice/Data Identification.
Specifications
Brand Name | Brady | Sub Brand | Idxpert™, Labxpert™ |
Item Name | Identification Tape | Type | Print-On |
Legend Color | Black | Background Color | Gloss Yellow |
Material | B-580 Vinyl | Length | 30 ft |
Width | 1-1/2 in | Lettering Field | 19 in W x 1-1/2 in H |
For Use With | Idxpert Labxpert Printers | Application | For Indoor or Outdoor Use and for General Industrial Identification, General ID, General Identification, Laboratory Identification, Outside-of-Panel Markings, Panel Identification and Voice/Data Identification |
UPC | 662820605218 |
Packages
1 - UNIT - 1 |