
NVENT THERMAL C77203-000 Raychem Tyco Electric Heat Tracing Label
Description
For identifying heat traced pipes and tanks. Electric Traced Label.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Electric Traced Label | Type | Labels, Signs and Tags |
Legend | Warning, Electric Heat Tracing | Material | Plastic |
Length | 7.87 in | Width | 2.76 |
Adhesive Type | Self-Adhesive | Language | English |
Application | For Identifying Traced Pipes and Tanks | UPC | 715629006172 |
Packages
1 - UNIT - 1 |