![brab30c4000595wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143040931.jpg?preset=medium)
W H BRADY B30C-4000-595-WT B30 Series Printable Label 30.40 m Lx 101.00 mm W
Description
Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics).
Specifications
Brand Name | Brady | Sub Brand | B30 Series |
Type | Label | Material | Vinyl |
Length | 30.40 m | Width | 101.00 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.004 in |
Standards | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | Application | Arc Flash Labels; Arrow Tape; Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking |
UPC | 754473183349 |
Packages
1 - UNIT - 1 |