Abbotsford
bram21375423

W H BRADY 0.375 inch x 12 ft BMP21 Series WorkHorse White Polyester Labels

Price $45.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-375-423

Description

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.• Glossy white finish with permanent acrylic is thermal transfer printable• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• Meets requirements of a halogen-free material per DIN VDE 0472 part 815• All-in-one cartridge includes ribbon and label supply


Harsh Environment – High-tack permanent adhesive for a variety of surface types in all-weather applications

Engineered Performance – Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents

Certifications – UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand BMP®21, WorkHorse
Type Label Material Polyester
Length 6.40 m Width 9.53 mm
Adhesive Type Permanent Acrylic Thickness 0.003 in
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized Application Asset Tracking; Barcode Labeling; Component & Equipment ID; General & Industrial ID; Location ID; Panel Labeling; Rating Plates
UPC 662820899662

Packages

1 - UNIT - 1