![bram21375499](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900528.jpg?preset=medium)
W H BRADY 0.375 inch x 16 ft BMP21 Series Nylon Cloth Labels
Description
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.• Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable• Recommended for indoor use• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Sub Brand | BMP®21 |
Type | Label | Material | Nylon |
Length | 4.88 m | Width | 9.53 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.006 in |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized | Application | Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Voice & Data ID |
UPC | 662820899631 |
Packages
1 - UNIT - 1 |