![bram32427](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143042953.jpg?preset=medium)
W H BRADY M-32-427 BMP51 BMP53 Self-Laminating Vinyl Wire and Cable Labels
Description
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Brand Name | Brady | Sub Brand | M Series |
Item Name | Printable Label | Type | Square, Chemical, Humidity, Oil, Water |
Legend Color | Black | Background Color | Clear/White |
Material | B-427 Vinyl | Length | 1-1/2 in |
Width | 1-1/2 in | Adhesive Type | Permanent Acrylic |
Thickness | 0.004 in | Lettering Field | 1-1/2 in W x 1/2 in H |
Temperature Rating | -40 to 158 °F | Packaging Quantity | 180/Pack |
For Use With | BMP 51, BMP 53 Thermal Transfer Label Maker | Standards | ASTM D1000, ASTM D2979, ASTM G 155, UL Listed |
UPC | 754473083465 |
Packages
1 - UNIT - 1 | 180 - UNIT - 180 |