Abbotsford
bram719423

W H BRADY M71-9-423 BMP®71, WorkHorse Printable Label 0.2 in Lx 0.65 in W

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M71-9-423

Description

BradyBondz™ Labels for the BMP71 Label Printer. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.


Glossy white finish with permanent acrylic is thermal transfer printable

UL approved; CSA accepted

Meets requirements of a halogen-free material per DIN VDE 0472 part 815

Service temperature of -94 to 230° F (-70 to 110° C)

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability

A ribbon is required to print this material. Use Part Number M7-R6000

Specifications

Brand Name Brady Sub Brand BMP®71, WorkHorse
Item Name Printable Label Type Abrasion, Chemical, Corrosion, Humidity, UV and Weather Resistant, Rectangle, Blank
Background Color White Material Polyester
Length 0.2 in Width 0.65 in
Adhesive Type Permanent Acrylic Number of Labels 750
Thickness 0.003 in Lettering Field 0.65 in W x 0.2 in H
Temperature Rating -94 to 230 °F Packaging Quantity 750/Pack
For Use With Powder Coated and Smooth Surfaces, BMP 71 Label Printer, Thermal Transfer Printer Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Certified, Halogen Free (DIN VDE 0472 Part 815), UL Listed
Application For Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Rating Plates, Outdoor use UPC 662820800880

Packages

1 - UNIT - 1