Abbotsford
bram91427

W H BRADY 1 inch x 1.5 inch x 0.5 inch BMP51 BMP53 BMP41 Self-Laminating Vinyl Wire and Cable Labels

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M-91-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand M Series
Type Label Material Vinyl
Width 1 in Adhesive Type Permanent Acrylic
Thickness 0.004 in Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Application Cable & Wire Marking UPC 662820647607

Packages

1 - UNIT - 1 180 - UNIT - 180