
W H BRADY 0.75 inch x 25 ft BMP51 BMP53 BMP41 Indoor/Outdoor Vinyl Labels
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.• Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors• Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases• Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime• All-in-one cartridge includes ribbon and label supply
Specifications
Brand Name | Brady | Sub Brand | M Series |
Type | Label | Material | Vinyl |
Length | 7.62 m | Width | 19.05 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.004 in |
Standards | ASTM D 2979; ASTM D 523 | UPC | 754473146559 |