Abbotsford
bratht194831

W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label

Price $290.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:THT-19-483-1

Description

BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.


Glossy white polyester with permanent rubber based adhesive is thermal transfer printable

Material is designed for high adhesion to textured metals and low surface energy plastics

UL approved;CSA accepted

Service temperature of -40 to 248° F (-40 to 120° C)

A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6002 for a different printer

Specifications

Brand Name Brady Sub Brand ToughBond®
Item Name Label Type Label
Material Polyester Width 3 in
Adhesive Type Permanent Rubber Based Thickness 0.004 in
Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Listed Application Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Rating Plates
UPC 662820313335

Packages

1 - UNIT - 1