W H BRADY 1.000 inch x 0.750 inch Brady IDXPERT Label
Description
Printable, self-laminating vinyl labels for the IDXPERTâ„¢ printer. This material is UL recognized with its respective ribbon. Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M-136-427.
Specifications
Brand Name | Brady | Sub Brand | Idxpert™, Labxpert™ |
Type | Label | Material | Vinyl |
Width | 1 in | Adhesive Type | Permanent Acrylic |
Thickness | 0.004 in | Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Application | Cable & Wire Marking; Panel Labeling; Voice & Data ID | UPC | 662820600909 |
Packages
1 - UNIT - 1 |