
PANDUIT 2.52 inch x 0.30 inch Thermal Transfer Component Label (2,500/Pack), Red
Description
Thermal transfer component label, 2.52" W x 0.30" H, 1,2,3 or 4-port, perforated super-tack polyester, TIA red, 1 labels/row, 2500 pc. package quantity.FEATURES:- Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware- Die-cut labels designed to provide maximum aesthetic quality and appearance- Use with Panduit thermal transfer resin ribbons
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Component Label | Type | Thermal Transfer, Perforated |
Background Color | Red | Material | Super-Tack Polyester |
Length | 0.3 in | Width | 2.52 in |
Adhesive Type | Rubber Based, Pressure Sensitive High Tack Permanent | Temperature Rating | -40 to 302 °F |
Packaging Quantity | 2500/Pack | For Use With | Thermal Transfer Printer |
Standards | DIN 40050-9, IP69K, UL969 Listed, File MH14979, cUL Listed, C22.2 No. 0.15.01 Certified, RoHS Compliant | Application | For Identifying Patch Panels, Faceplates, Surface Mount, Outlet, Hybrid Boxes, 1, 2, 3 or 4 Port Applications |
UPC | 074983674398 |
Packages
1 - UNIT - 1 | 2500 - UNIT - (2500) |