![panh100x044h1t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324829239.jpg?preset=medium)
PANDUIT 1000 ft Roll Thermal Transfer Military Grade Heat-Shrink Label, White
Description
The thermal transfer military grade heat-shrink label in white is single sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 2 label(s) per row and 1000 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Printable Label | Type | Heat Shrink |
Background Color | White | Material | 3:1 Flattened Polyolefin |
Length | 0.44 in | Width | 1 in |
Packaging Quantity | 1000/Roll | Standards | Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid ther |
UPC | 074983522569 |
Packages
1 - UNIT - 1 |