WAGO 210-803 99mm x 44mm Type Label, White
Description
Type labels; 99 x 44 mm; white.
Specifications
Brand Name | Wago Corp | Item Name | Label |
Type | Halogen-Free, Plain, Sticking | Background Color | White |
Material | Polyester | Length | 99 mm |
Width | 44 mm | Adhesive Type | Permanent Acrylic |
Temperature Rating | -40 to 150 °C | For Use With | Thermal Transfer Smart Printer with 258-5005 Ink Ribbon |
Standards | EN 60068-2-5:2010 |
Packages
1 - UNIT - 1 |