Abbotsford
bram211000427

W H BRADY 1 inch x 14 ft BMP21 Series Self-Laminating Vinyl Wire and Cable Labels

Price $87.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-1000-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes ribbon and label supply


Excellent Adhesion – adheres well to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy

Superior Protection – Abrasion resistant, Outdoor durable, Alcohol resistant, Fuel and Oil resistant, Self-extinguishing

Printable area is 0.375 inches (9.53mm) and typically fits wires from 12 - 10 gauge.

Certifications – UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 4.30 m Width 25.40 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized Application Cable & Wire Marking; Panel Labeling; Voice & Data ID
UPC 662820899983

Packages

1 - UNIT - 1