![panpvt96](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324838067.jpg?preset=medium)
PANDUIT 3 inch x 5.75 inch Write-On Safety Tag - ftDanger Equipment Locked Out ft
Description
Write-on safety tag, 3.00" W x 5.75" H, danger header, 'Equipment locked out' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.
Specifications
Brand Name | Panduit | Item Name | Identification Tag |
Type | Safety Tag | Legend/Background Color | White |
Height | 146.1 mm | Width | 76.2 mm |
Material | Semi-Rigid Vinyl | Legend | EQUIPMENT LOCKED OUT |
Color | Black/Red | Packaging Quantity | 5/Pack |
Application | NA | UPC | 074983979950 |
Packages
4 - UNIT - (4) |