Abbotsford
panpvt98

PANDUIT 3 inch x 5.75 inch Write-On Safety Tag ftDanger - This tag & lock to be removed only by person shown on back ft

Price $17.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PVT-98

Description

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'This tag & lock to be removed only by person shown on back' (legend), semi-rigid vinyl, red striped and black/white, 5 tags and ties/package.

Specifications

Brand Name Panduit Item Name Identification Tag
Type Safety Tag Height 5-3/4 in
Width 3 in Material Semi-Rigid Vinyl
Legend THIS TAG AND LOCK TO BE REMOVED ONLY BY PERSON SHOWN ON BACK Color Red/Black/White
Packaging Quantity 5/Pack Application NA
UPC 074983979974

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok