![taber033](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969064.jpg?preset=medium)
ABB ER033 E-Z-Code® Stainless Steel Sleeve Marker, Legend: Y
Description
E-Z-CODE® stainless steel sleeve markers - Letters, numbers and symbols create easy-to-use custom identi¿cations. Slip tags over carriers or strips (below) and attach to your cable or hose with a variety of Thomas Betts stainless steel cable ties.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap®, EZ Code® |
Item Name | Wire Marker Sleeve | Type | Letter, Roller Shape, Plug-In |
Legend | Y | Background Color | Natural |
Material | 316 Stainless Steel | Marker Height | 0.445 in |
Marker Width | 3/8 in | Temperature Rating | -112 to 1000 °F |
UPC | 786210098562 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = (100) | 2400 - UNIT - 2400 |