![taber036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969064.jpg?preset=medium)
ABB ER036 E-Z-Code® Stainless Steel Sleeve Marker, Blank
Description
Identification tag, Stainless steel, Legend Blank ( ), E-Z-CodeĀ®, 2 mm length x 9.65 mm width, Legend height 5.5 mm, Standard package 100.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Identification Tag | Type | Cable Tie, Symbol |
Height | 0.445 in | Width | 3/8 in |
Material | 316 Stainless Steel | Legend | Blank |
Color | Gray | UPC | 786210098593 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 100 - UNIT = (100) | 2070 - UNIT = 2070 |