![taber044](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969064.jpg?preset=medium)
ABB ER044 E-Z-Code® Stainless Steel I.D. Tag Carrier, 10-Character
Description
Identification tag carrier, Stainless steel, E-Z-CodeĀ®, 10 Character, 130.56 mm length x 9.65 mm width, Standard package 100.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Identification Tag | Type | Cable Tie, Letter |
Height | 5.14 in | Width | 0.38 in |
Material | 316 Stainless Steel | Color | Gray |
UPC | 786210098715 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1575 - UNIT = 1575 |