![idi44863](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221344550.jpg?preset=medium)
IDEAL INDUSTRIES 44-863 Safety Sign, "Danger High Voltage", Adhesive
Description
IDEALĀ® Safety Signs are designed to identify potentially hazardous work areas. They are perfect for indoor or outdoor use, and offer resistance to both chemicals and abrasion.
Specifications
Brand Name | Ideal | Item Name | Safety Sign with Alert/Information Text |
Type | Waterproof, Self Sticking | Legend | Danger High Voltage |
Material | Polyester | Height | 7 in |
Width | 10 in | Mounting | Wall |
Application | For Indoor and Outdoor use | UPC | 783250448630 |
Packages
5 - UNIT - (5) |