![idi44896](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287527280.jpg?preset=medium)
IDEAL INDUSTRIES 44-896 7" x 10" Warning Label, NEC Arc Flash Adhesive
Description
Ideal 44-896 Self-sticking Nec Arc Flash Protection Label, Polyester, 10 In Length, 7 In Width, Black Legend Color, Warning Legend, Yellow/white Background, Package: 1/bag, National Electric Code 110.16
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Warning Label | Type | NEC Arc Flash Protection, Self-Sticking |
Legend | Warning | Legend Color | Black |
Background Color | White/Yellow | Material | Polyester |
Width | 7 in | Standards | Buy American Compliant, National Electric Code 110.16 |
Application | For Switchboards, Panel Boards, Industrial Control Panels and Motor Control Centers | UPC | 783250547364 |
Packages
1 - UNIT - 1 |