3M CANADA 380 TAPE BARRICADE SCOTCH3in X 1000ft
Description
Barricade tape.
Specifications
Brand Name | 3M | Item Name | Barricade Tape |
Type | Arc Flash | Length | 1000 ft |
Width | 3 in | Series/Model | 380 |
Legend | Danger |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |