
ABB 27 ft E-Z-Code 2-Sided Foam Mounting Tape
Description
E-Z-CODE® Colour-coded vinyl I.D. tape. 2-sided foam mounting tape. Effectively warns or identifies equipment, traffic and housekeeping items.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Mounting Tape with Stripe | Type | Two-Sided |
Length | 9 yd | Material | Foam |
Legend | No Legend | Standards | RoHS Compliant |
UPC | 786210897110 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |