
TECHSPAN 6 inch x 1000 ft Buried Line Tape CAUTION BURIED ELECTRIC LINE BELOW, Yellow
Description
Barricade tape. 'Caution buried electric line below'.
Specifications
Brand Name | Techspan | Item Name | Buried Line Tape |
Length | 1000 ft | Width | 6 in |
Thickness | 4 mm | Legend | CAUTION BURIED ELECTRIC LINE BELOW |
Background Color | Yellow | Application | For Burial Applications |
UPC | 776856130887 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |