Abbotsford
tabyt6

ABB 6 inch x 1000 ft E-Z-Code Warning Tape for Direct Buried Lines, Yellow

Price $130.9842 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:YT6

Description

E-Z-CODEĀ® warning tape for direct buried lines.

Specifications

Brand Name ABB Type Warning Tape
Length 304.8 m Width 6 in
Material Polyethylene Color Yellow
UPC 783786834273

Packages

1 - UNIT - 1 84 - UNIT = 84