
ERICO 5/8 inch CADDY CAT CM Protection Tube
Description
KEY FEATURES AND BENEFITS:• Protects high performance data cables from coming in contact with threaded rod• Minimizes the risk of cutting or abrading cable sheaths while pulling cable
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable Protection Tube | Type | CADDY® CAT CM Protection Tube |
Dimensions | 5/8 in dia x 4 in L | Material | Steel |
Finish | Electro-Galvanized | Weight | 0.05 kg |
Standards | None | Application | For Protecting High Performance Data Cables From Coming in Contact with Threaded Rod and Minimizes The Risk of Cutting or Abrading Cable Sheaths While Pulling Cable |
UPC | 782856464976 |
Packages
30 - UNIT - (30) |