![intag2401c3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185777.jpg?preset=medium)
INTERMATIC AG2401C3 120/240V 50kA 1Phase Nema 4x Intermatic Secondary Arrester Surge Protector, Black
Description
AG Series surge protective device (SPD) is designed for a variety of Type 1 and Type 2 applications. UV resistant polycarbonate housing with 1/2 inch nominal nipple. 18 inch leads. Type 4 outdoor rainproof enclosure. Green LED indicates surge protective status. SPD Type 1 and/or Type 2 applications.
Specifications
Brand Name | Intermatic | Item Name | Surge Protective Device |
Type | Type 1/Type 2 | Voltage Rating | 120/240 VAC Nominal, 150 V (L-N/G), 300 V (L-L) Continuous |
Class | Surge Protection | Indicator Type | Green LED |
Series/Model | AG | Nominal Discharge Current | 20 kA |
Connection | 18 in Lead, 1/2 in | Dimensions | 101.6 x 95.25 x 106.4 mm |
Operating Temperature | 140 degrees F | Warranty | 1-year Warranty |
For Use With | HVAC, electronics | Standards | CSA - UL 1449 3rd Edition |
Application | Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors | UPC | 078275124431 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |