INTERMATIC IG1CM NEMA-1 90VDC Intermatic Coaxial Cable Protector
Description
INT-MAT IG1CM 1LN INDR COAX CBL PRT
Specifications
Brand Name | Intermatic | Item Name | Coaxial Cable Protector Module |
Type | 1-Line, F-Type | Voltage Rating | 90 VDC |
Mounting | Surface | Standards | cCSAus Certified, cULus Listed |
Application | For Indoor use | UPC | 078275097469 |
Packages
1 - UNIT - 1 |