![intig2tm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12580619.jpg?preset=medium)
INTERMATIC IG2TM 4-Wire 350VDC IG2TM Surge Protective Device
Description
Telephone line protector in a NEMA 1 (indoor) enclosure is used for two independent lines. The unit has balanced protection between tip, ring and ground for each line. Terminal block type connectors allow installation without special tools.
Specifications
Brand Name | Intermatic | Item Name | Telephone Protection Module |
Type | 2-Line | Voltage Rating | 350 VDC |
Mounting | Surface | Standards | cCSAus Certified, cULus Listed, UL497A Listed |
Application | For Indoor use | UPC | 078275097438 |
Packages
1 - UNIT - 1 |