×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil284620

MILWAUKEE 2846-20 M18™ TOP-OFF™ 175 W Power Supply

Price $158.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2846-20

Description

M18™ TOP-OFF™ 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18™ battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A port. You can quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than conventional wall chargers (5W). The MILWAUKEE® compact portable power supply has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. You can instantly set up a mobile workstation or keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet.

Specifications

Brand Name Milwaukee Sub Brand M18™, TOP-OFF™
Item Name Power Supply Inverter Type Portable
Input Voltage 18 VDC Output Voltage 120 VAC
Wattage 175 W Continuous Frequency Rating 60 Hz
Color/Finish Red Dimensions 5-1/2 in L x 4 in W x 3 in H
Temperature Rating 0 - 104 °F UPC 045242561100

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok