RVE DCC-9-50A-3R EV Energy Management System Splitter Box 120/240-208V, Max 125A, 50A Breaker included, NEMA 3R Enclosure
Description
DCC-9-3R is an EV Energy Management System (EVEMS) specifically designed to allow the connection of a charger to the main feeder of the panel without affecting the load calculation. Ideal for the installation of chargers in multi-residential buildings, such as apartments or condominiums. Designed for an outdoor installation.How it works: DCC does a real-time reading of the total power consumption of a home or condo electrical panel; - It detects when the total power consumption of the main circuit breaker exceeds 80% and temporarily de-energizes the charger. - When DCC detects that the total power consumption of the electrical panel is less than 80% for more than 15 minutes it automatically re-energizes the charger. DCC will only allow power to be delivered to the EV charger if the total demand of the panel is below its full capacity. Gen-3 of the DCC-9 has the ability to receive and transmit load shedding instructions from an external energy management system via a dry contact input and output.
Specifications
Brand Name | RVE | Sub Brand | DCC |
Item Name | Charge Controller | Type | Demand, 1-Phase |
Input Voltage | 208 - 240 VAC | Input Current | 50 A |
Load Current | 125 A | Dimensions | 13 in W x 8 in D x 14 in H |
Enclosure Standard | NEMA 3R | Mounting | Wall/Ceiling |
Operating Temperature | -22 to 113 °F | For Use With | Electric Vehicle |
Includes | Splitter Box, EV Charger Breaker and (2) Pre-Wired Current Transformers | Standards | cULus Listed, CSA Certified |
UPC | 628451514060 |
Packages
1 - UNIT - 1 |