
COOPER INDUSTRIES TR7735LA 15Amp 120/277V 2-Pole/3-Wire NEMA 5-15R LED Dimmable Nightlight with Receptacle, Light Almond
Description
DESIGN FEATURES:- Nightlights are dimmable to desired light level- Nightlight is controlled by a photo sensor that turns ON in the dark, OFF in the light- Tamper resistant shutters provide compliance with 2014 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units mustbe tamper resistant
Specifications
Brand Name | Cooper Industries | Sub Brand | Patrol Wallbox |
Item Name | Combination Nightlight with Receptacle | Type | Decorator, Tamper-Resistant |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 14-12 AWG | Dimensions | 2 in L x 2 in W x 4-1/4 in H |
Series/Model | TR7735 | Outlet Type | Duplex |
Number of Poles | 2 | Number of Wires | 3 |
Cable Entry | Back and Side | Terminal Connection | Screw |
Material | Thermoplastic | Color/Finish | Light Almond |
Mounting Type | Flush | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed to UL1472 in File Number E47967 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |